Arlington 849S 2 Inch Zinc Die Cast NM/Service Entrance Cable Connector | Graybar Store
Arlington - 2 Inch Zinc Die Cast NM/Service Entrance Cable Connector - 849S
+ / - Hover over image to Zoom
Other Views

    2 Inch Zinc Die Cast NM/Service Entrance Cable Connector

    Manufacturer: Arlington
    Manufacturer #: 849S
    SKU: 91028672
    $6.71
    Checking Pricing
         
    Trade Size (Inches):2 in.
    KO Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 849S
    • KO Size (Inches) 2 in.
    • Materials Die Cast Zinc
    • For Use With NM and Service Entrance Cable
    • Trade Size (Inches) 2 in.
    • Country of Origin CN - China
    Product Overview:
    Cable connector connects 2 inch non-metallic or service entrance cable to 2 inch enclosure KO. Cable connector is zinc die cast.