Arlington WH6 2 Inch Zinc Die Cast Insulated Watertight Hub | Graybar Store
Arlington - 2 Inch Zinc Die Cast Insulated Watertight Hub - WH6
+ / - Hover over image to Zoom
Other Views

    2 Inch Zinc Die Cast Insulated Watertight Hub

    Manufacturer: Arlington
    Manufacturer #: WH6
    SKU: 91028742
    $20.88
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # WH6
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2 in.
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast insulated watertight hub for 2 inch rigid/IMC conduit.