Arlington WTC210 2 Inch Zinc Die Cast Gland-Type Service Entrance Cable Connector | Graybar Store
Arlington - 2 Inch Zinc Die Cast Gland-Type Service Entrance Cable Connector - WTC210
+ / - Hover over image to Zoom
Other Views

    2 Inch Zinc Die Cast Gland-Type Service Entrance Cable Connector

    Manufacturer: Arlington
    Manufacturer #: WTC210
    SKU: 25366608
    $25.40
    Checking Pricing
         
    Trade Size (Inches):2 in.
    KO Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # WTC210
    • Type WTC Service Entrance Cable Connector, Zinc Die Cast, Trade Size (Inches): 2 in, KO Size (Inches): 2 in, For Use With: Service Entrance Cable
    • Bend (Degree) Service
    • KO Size (Inches) 2 in.
    • Materials Die Cast Zinc
    • Trade Size (Inches) 2 in.
    • Country of Origin US - USA
    Product Overview:
    Cable connector connects 2 inch non-metallic or service entrance cable. Cable connector is zinc die cast.
    Each cable connector has (3) glands: Gland A is for cable 0.830 to 1.400 inch and 3/0-19 AWG insulated cable and 3/0 AWG uninsulated cable, gland B is for cable 0.906 to 1.435 inch and 4/0-19 AWG insulated cable and 4/0 AWG uninsulated cable, gland C is for cable 1.110 to 1.580 inch and 4/0-19 AWG insulated cable and 4/0 AWG uninsulated cable