Crouse Hinds (Eaton) 455DC Set-Screw Connector, Zinc Die Cast, EMT Conduit, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Connector, Zinc Die Cast, EMT Conduit, 2 in. - 455DC
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, Zinc Die Cast, EMT Conduit, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 455DC
    SKU: 25024715
    $3.96
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 455DC
    • Type Set-Screw
    • Connection Type Set-Screw
    • Materials Die Cast Zinc
    Product Overview:
    Zinc die cast set-screw connector for 2 inch EMT.