Arlington LT90200 Liquid Tight Connector, Zinc Die Cast, 90°, 2 in. | Graybar Store
Arlington - Liquid Tight Connector, Zinc Die Cast, 90°, 2 in. - LT90200
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Die Cast, 90°, 2 in.

    Manufacturer: Arlington
    Manufacturer #: LT90200
    SKU: 90082744
    $44.88
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LT90200
    • Bend (Degree) 90
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Metallic and Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 2 in.
    • Country of Origin US - USA
    Product Overview:
    90° liquidtight connector for 2 inch liquidtight conduit. Connector is zinc die cast.