Arlington 856 2 Inch Zinc Die Cast 90° Flex Connector | Graybar Store
Arlington - 2 Inch Zinc Die Cast 90° Flex Connector - 856
+ / - Hover over image to Zoom
Other Views

    2 Inch Zinc Die Cast 90° Flex Connector

    Manufacturer: Arlington
    Manufacturer #: 856
    SKU: 90082697
    $29.30
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 856
    • Bend (Degree) 90
    • Materials Die Cast Zinc
    • For Use With Flexible Metallic Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    90° connector for 2 inch flexible metallic conduit. Connector is zinc die cast.