Arlington NMLT200BL Liquid Tight Connector, UV-Rated Plastic, Straight, Black, 2 in. | Graybar Store
Arlington - Liquid Tight Connector, UV-Rated Plastic, Straight, Black, 2 in. - NMLT200BL
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, UV-Rated Plastic, Straight, Black, 2 in.

    Manufacturer: Arlington
    Manufacturer #: NMLT200BL
    SKU: 25203682
    $18.90
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NMLT200BL
    • Color Black
    • Materials UV-Rated Plastic
    • For Use With Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 2 in.
    • Country of Origin US - USA
    Product Overview:
    Straight liquidtight connector for 2 inch liquidtight. Connector is black and plastic.