Crouse Hinds (Eaton) HGLL6 10 2 Inch Threaded Malleable Iron Insulated Grounding Bushing With Aluminum Lug Rated 150°C | Graybar Store
Crouse Hinds (Eaton) - 2 Inch Threaded Malleable Iron Insulated Grounding Bushing With Aluminum Lug Rated 150°C - HGLL6 10
+ / - Hover over image to Zoom
Other Views

    2 Inch Threaded Malleable Iron Insulated Grounding Bushing With Aluminum Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HGLL6 10
    SKU: 94000022
    $50.41
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Lug Capacity:8 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HGLL6 10
    • Installation Threaded
    • Lug Capacity 8 to 1/0 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 8 to 1/0 AWG conduit to 2 inch conduit. Bushing is insulated and threaded. Bushing is malleable iron with aluminum lug.