Crouse Hinds (Eaton) GLL6 10 Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 2 in., 8 to 1/0 AWG | Graybar Store
Crouse Hinds (Eaton) - Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 2 in., 8 to 1/0 AWG - GLL6 10
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 2 in., 8 to 1/0 AWG

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL6 10
    SKU: 88072738
    $20.14
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Lug Capacity:8 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL6 10
    • Type Insulated
    • Installation Threaded
    • Lug Capacity 8 to 1/0 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 8 to 1/0 AWG conduit to 2 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with aluminum lug.