Thomas and Betts 3215 2 Inch T&B® Thermoplastic 1-Piece Snap-In Knockout Bushing | Graybar Store
Thomas and Betts - 2 Inch T&B® Thermoplastic 1-Piece Snap-In Knockout Bushing - 3215
+ / - Hover over image to Zoom
Other Views

    2 Inch T&B® Thermoplastic 1-Piece Snap-In Knockout Bushing

    Manufacturer: Thomas and Betts
    Manufacturer #: 3215
    SKU: 88264117
    $2.92
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3215
    • Materials Thermoplastic
    • Trade Size (Inches) 2 in.
    Product Overview:
    Thermoplastic snap-in knockout bushing is 2 inch.