Thomas and Betts 146-TB T&B® Locknut, Steel, Rigid/IMC Conduit, 2 in. | Graybar Store
Thomas and Betts - T&B® Locknut, Steel, Rigid/IMC Conduit, 2 in. - 146-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Locknut, Steel, Rigid/IMC Conduit, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 146-TB
    SKU: 88263363
    $2.17
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 146-TB
    • Type Locknut
    • Materials Steel
    Product Overview:
    Steel rigid/IMC locknut is 2 inch.