Thomas and Betts 227 2 Inch T&B® Plastic Insulated Bushing | Graybar Store
Thomas and Betts - 2 Inch T&B® Plastic Insulated Bushing - 227
+ / - Hover over image to Zoom
Other Views

    2 Inch T&B® Plastic Insulated Bushing

    Manufacturer: Thomas and Betts
    Manufacturer #: 227
    SKU: 88263721
    $2.69
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 227
    • Materials Plastic
    • Trade Size (Inches) 2 in.
    Product Overview:
    Plastic insulated bushing is 2 inch.