Thomas and Betts 5715 Liquid Tight Knockout Plug, Neoprene, 2 in. | Graybar Store
Thomas and Betts - Liquid Tight Knockout Plug, Neoprene, 2 in. - 5715
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Knockout Plug, Neoprene, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5715
    SKU: 88264986
    $13.25
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5715
    • Materials Neoprene
    • Temperature Rating 30 to 105°C
    • For Use With Flexible Metallic Conduit
    Product Overview:
    2 Inch Neoprene Liquidtight Knockout Plug provides a raintight, dust and oil-tight reusable seal for electrical knockouts.