Thomas and Betts XJG64-TB 2 Inch T&B® Malleable Iron Rigid/IMC Expansion Coupling With Internal Grounding and Tinned Copper Braid | Graybar Store
Thomas and Betts - 2 Inch T&B® Malleable Iron Rigid/IMC Expansion Coupling With Internal Grounding and Tinned Copper Braid - XJG64-TB
+ / - Hover over image to Zoom
Other Views

    2 Inch T&B® Malleable Iron Rigid/IMC Expansion Coupling With Internal Grounding and Tinned Copper Braid

    Manufacturer: Thomas and Betts
    Manufacturer #: XJG64-TB
    SKU: 22069638
    $187.02
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XJG64-TB
    • Type Expansion
    • Materials Malleable Iron
    • Max. Expansion (Inch) 4
    Product Overview:
    Expansion coupling for 2 inch rigid/IMC conduit. Coupling is malleable iron with internal grounding and tinned copper braid. Coupling has maximum expansion of 4 inch.