Thomas and Betts 680-TB T&B® 3-Piece Coupling, Malleable Iron, Rigid/IMC Conduit, 2 in. | Graybar Store
Thomas and Betts - T&B® 3-Piece Coupling, Malleable Iron, Rigid/IMC Conduit, 2 in. - 680-TB
+ / - Hover over image to Zoom
Other Views

    T&B® 3-Piece Coupling, Malleable Iron, Rigid/IMC Conduit, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 680-TB
    SKU: 88265280
    $47.82
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 680-TB
    • Materials Malleable Iron
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Malleable iron 3-piece coupling for 2 inch rigid/IMC conduit.