Thomas and Betts LT4200P Bullet® Liquid Tight Connector, Thermoplastic, 45°, 2 in. | Graybar Store
Thomas and Betts - Bullet® Liquid Tight Connector, Thermoplastic, 45°, 2 in. - LT4200P
+ / - Hover over image to Zoom
Other Views

    Bullet® Liquid Tight Connector, Thermoplastic, 45°, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LT4200P
    SKU: 92117894
    $66.85
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LT4200P
    • Bend (Degree) 45
    • Brand The Bullet
    • Materials Thermoplastic
    • For Use With Flexible Non-Metallic Liquidtight Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    45° liquidtight connector for 2 inch flexible non-metallic liquidtight conduit. Connector is thermoplastic.