Bridgeport Fittings 435-SLT Liquid Tight Connector, Steel, Straight, 2 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Steel, Straight, 2 in. - 435-SLT
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Steel, Straight, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 435-SLT
    SKU: 97117313
    $51.37
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 435-SLT
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With Metallic Liquidtight Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Straight liquidtight connector for 2 inch liquidtight conduit. Connector is non-metallic.