Bridgeport Fittings EC-200 2 Inch Steel Rigid/IMC/EMT Expansion Coupling | Graybar Store
Bridgeport Fittings - 2 Inch Steel Rigid/IMC/EMT Expansion Coupling - EC-200
+ / - Hover over image to Zoom
Other Views

    2 Inch Steel Rigid/IMC/EMT Expansion Coupling

    Manufacturer: Bridgeport Fittings
    Manufacturer #: EC-200
    SKU: 25234796
    $99.41
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # EC-200
    • Type Expansion
    • Materials Steel
    • Max. Expansion (Inch) 2
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2 in.
    • Country of Origin US - USA
    Product Overview:
    Steel expansion coupling for 2 inch rigid/IMC/EMT conduit.
    Expansion couplings are used to compensate plus or minus 2 inch lateral movement of conduit in dry locations.