Bridgeport Fittings 1696 2 Inch Steel Knockout Plug | Graybar Store
Bridgeport Fittings - 2 Inch Steel Knockout Plug - 1696
+ / - Hover over image to Zoom
Other Views

    2 Inch Steel Knockout Plug

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1696
    SKU: 88031381
    $2.72
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1696
    • Materials Steel
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel knockout plug for 2 inch opening.