Crouse Hinds (Eaton) 465 Set-Screw Coupling, EMT, Steel, 2 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Coupling, EMT, Steel, 2 in. - 465
+ / - Hover over image to Zoom
Other Views

    Set-Screw Coupling, EMT, Steel, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 465
    SKU: 88073685
    $4.21
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 465
    • Materials Steel
    • For Use With EMT Conduit
    Product Overview:
    Steel set-screw coupling for 2 inch EMT.