Bridgeport Fittings 265 2 Inch Steel EMT Compression Coupling | Graybar Store
Bridgeport Fittings - 2 Inch Steel EMT Compression Coupling - 265
+ / - Hover over image to Zoom
Other Views

    2 Inch Steel EMT Compression Coupling

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 265
    SKU: 88031617
    $8.11
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 265
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With To Join EMT to Box or Enclosure
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Compression coupling for 2 inch EMT. Coupling is steel.