Thomas and Betts BL 116 2 Inch Steel City® Zinc Plated Steel Snap-In Knockout Blank | Graybar Store
Thomas and Betts - 2 Inch Steel City® Zinc Plated Steel Snap-In Knockout Blank - BL 116
+ / - Hover over image to Zoom
Other Views

    2 Inch Steel City® Zinc Plated Steel Snap-In Knockout Blank

    Manufacturer: Thomas and Betts
    Manufacturer #: BL 116
    SKU: 88253815
    $2.37
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BL 116
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 2 in.
    Product Overview:
    Zinc plated steel snap-in knockout blank for 2 inch opening.