Thomas and Betts EK 406 2 Inch Steel City® Zinc Plated Steel 3-Piece Coupling | Graybar Store
Thomas and Betts - 2 Inch Steel City® Zinc Plated Steel 3-Piece Coupling - EK 406
+ / - Hover over image to Zoom
Other Views

    2 Inch Steel City® Zinc Plated Steel 3-Piece Coupling

    Manufacturer: Thomas and Betts
    Manufacturer #: EK 406
    SKU: 88253964
    $72.36
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EK 406
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 2 in.
    Product Overview:
    Zinc plated steel 3-piece coupling for 2 inch rigid/IMC conduit.