Thomas and Betts XC 906 2 Inch Steel City® Zinc Plated Malleable Iron AC/Flex Conduit Squeeze Connector with Insulated Throat | Graybar Store
Thomas and Betts - 2 Inch Steel City® Zinc Plated Malleable Iron AC/Flex Conduit Squeeze Connector with Insulated Throat - XC 906
+ / - Hover over image to Zoom
Other Views

    2 Inch Steel City® Zinc Plated Malleable Iron AC/Flex Conduit Squeeze Connector with Insulated Throat

    Manufacturer: Thomas and Betts
    Manufacturer #: XC 906
    SKU: 88254673
    $31.37
    Checking Pricing
         
    Trade Size (Inches):2 in.
    KO Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XC 906
    • Connection Type Squeeze
    • Finish Zinc Plated
    • KO Size (Inches) 2 in.
    • Materials Malleable Iron
    Product Overview:
    2 in. Straight Squeeze Type Connector, Malleable Iron-Zinc Plated, Insulated. For use with Armored Cable/Flexible Metal Conduit.