Thomas and Betts LN 206 Steel City® Locknut, Zinc Die Cast, Rigid/IMC Conduit, 2 in. | Graybar Store
Thomas and Betts - Steel City® Locknut, Zinc Die Cast, Rigid/IMC Conduit, 2 in. - LN 206
+ / - Hover over image to Zoom
Other Views

    Steel City® Locknut, Zinc Die Cast, Rigid/IMC Conduit, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LN 206
    SKU: 89088753
    $2.12
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LN 206
    • Type Locknut
    • Materials Die Cast Zinc
    Product Overview:
    Zinc die cast Rigid/IMC locknut is 2 inch.