Thomas and Betts TK 226SC 2 Inch Steel City® Zinc Die Cast EMT Set-Screw Coupling | Graybar Store
Thomas and Betts - 2 Inch Steel City® Zinc Die Cast EMT Set-Screw Coupling - TK 226SC
+ / - Hover over image to Zoom
Other Views

    2 Inch Steel City® Zinc Die Cast EMT Set-Screw Coupling

    Manufacturer: Thomas and Betts
    Manufacturer #: TK 226SC
    SKU: 88254471
    $6.12
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TK 226SC
    • Materials Die Cast Zinc
    • For Use With EMT Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Zinc die cast set-screw coupling for 2 inch EMT.