Thomas and Betts TC 216 SC 2 Inch Steel City® Zinc Die Cast EMT Compression Connector | Graybar Store
Thomas and Betts - 2 Inch Steel City® Zinc Die Cast EMT Compression Connector - TC 216 SC
+ / - Hover over image to Zoom
Other Views

    2 Inch Steel City® Zinc Die Cast EMT Compression Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: TC 216 SC
    SKU: 88254370
    $13.42
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC 216 SC
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Compression connector is for 2 inch EMT. Connector is zinc die cast.