Thomas and Betts XC296 2 Inch Steel City® Zinc Die Cast 90° Armored Cable/Flexible Metal Conduit Clamp-Type Connector | Graybar Store
Thomas and Betts - 2 Inch Steel City® Zinc Die Cast 90° Armored Cable/Flexible Metal Conduit Clamp-Type Connector - XC296
+ / - Hover over image to Zoom
Other Views

    2 Inch Steel City® Zinc Die Cast 90° Armored Cable/Flexible Metal Conduit Clamp-Type Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: XC296
    SKU: 93162916
    $73.98
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XC296
    • Bend (Degree) 90
    • Connection Type Clamp
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    Product Overview:
    90° clamp-type connector for 2 inch flexible metallic conduit. Connector is zinc die cast.