Thomas and Betts NC206 2 Inch Steel City® Zinc Die Cast 2-Screw Clamp Type Service Entrance Connector Non-Watertight | Graybar Store
Thomas and Betts - 2 Inch Steel City® Zinc Die Cast 2-Screw Clamp Type Service Entrance Connector Non-Watertight - NC206
+ / - Hover over image to Zoom
Other Views

    2 Inch Steel City® Zinc Die Cast 2-Screw Clamp Type Service Entrance Connector Non-Watertight

    Manufacturer: Thomas and Betts
    Manufacturer #: NC206
    SKU: 93152623
    $14.70
    Checking Pricing
         
    KO Size (Inches):2 in.
    Trade Size (Inches):2 in.
    Additional Features:Wire Size 0.900 to 2.040 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NC206
    • Additional Features Wire Size 0.900 to 2.040 Inch
    • KO Size (Inches) 2 in.
    • Materials Die Cast Zinc
    Product Overview:
    Cable connector joins 0.90 to 2.04 inch service entrance cable to 2 inch enclosure KO. Cable connector is zinc die cast. Cable connector is 2-screw clamp type. Cable connector is not water-tight.