Thomas and Betts TC726A 2 Inch Steel City® Steel EMT Set-Screw Connector With Insulated Throat | Graybar Store
Thomas and Betts - 2 Inch Steel City® Steel EMT Set-Screw Connector With Insulated Throat - TC726A
+ / - Hover over image to Zoom
Other Views

    2 Inch Steel City® Steel EMT Set-Screw Connector With Insulated Throat

    Manufacturer: Thomas and Betts
    Manufacturer #: TC726A
    SKU: 22052476
    $9.07
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC726A
    • Connection Type Set-Screw
    • Materials Steel
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel set-screw connector for 2 inch EMT has an insulated throat.