Thomas and Betts BG 806 2 Inch Steel City® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 105 Deg. C | Graybar Store
Thomas and Betts - 2 Inch Steel City® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 105 Deg. C - BG 806
+ / - Hover over image to Zoom
Other Views

    2 Inch Steel City® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 105 Deg. C

    Manufacturer: Thomas and Betts
    Manufacturer #: BG 806
    SKU: 88253791
    $13.39
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BG 806
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 2 inch conduit. Bushing is insulated and threaded. Bushing is malleable iron with aluminum lug.