Bridgeport Fittings 475-SLT Liquid Tight Connector, Steel, 90°, 2 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Steel, 90°, 2 in. - 475-SLT
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Steel, 90°, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 475-SLT
    SKU: 97117323
    $48.02
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 475-SLT
    • Bend (Degree) 90
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With Metallic Liquidtight Conduit
    • Trade Size (Inches) 2 in.
    • Country of Origin CN - China
    Product Overview:
    90° liquidtight connector for 2 inch liquidtight conduit. Connector is steel.