Arlington 8415 SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 2 in., 2.05 in., Clamp | Graybar Store
Arlington - SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 2 in., 2.05 in., Clamp - 8415
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 2 in., 2.05 in., Clamp

    Manufacturer: Arlington
    Manufacturer #: 8415
    SKU: 25184925
    $16.27
    Checking Pricing
         
    Trade Size (Inches):2 in.
    KO Size (Inches):2 in.
    Connections:Clamp
    Additional Features:Maximum Opening 2.05 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 8415
    • Connections Clamp
    • Additional Features Maximum Opening 2.05 Inch
    • Brand Snap2It
    • KO Size (Inches) 2 in.
    • Materials Die Cast Zinc
    • For Use With MC Cable, Flexible Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clamp-type connector for 2 inch MC cable. Connector is zinc die cast.