Arlington NM2520 2 Inch Slip Meter Riser Fitting | Graybar Store
Arlington - 2 Inch Slip Meter Riser Fitting - NM2520
+ / - Hover over image to Zoom
Other Views

    2 Inch Slip Meter Riser Fitting

    Manufacturer: Arlington
    Manufacturer #: NM2520
    SKU: 25191567
    $6.81
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NM2520
    • Materials Non-Metallic
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Slip meter riser fitting is for 2 inch knockout.