Graybar Vendor COUP-SWEDGE-DB60-2 2 Inch Schedule 40 PVC Direct Burial Swedge Coupling | Graybar Store
Graybar Vendor - 2 Inch Schedule 40 PVC Direct Burial Swedge Coupling - COUP-SWEDGE-DB60-2
+ / - Hover over image to Zoom
Other Views

    2 Inch Schedule 40 PVC Direct Burial Swedge Coupling

    Manufacturer: Graybar Vendor
    Manufacturer #: COUP-SWEDGE-DB60-2
    SKU: 98405488
    $4.89
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # COUP-SWEDGE-DB60-2
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    PVC schedule 40 swedge coupling is 2 inch.