Wiremold (Legrand) V4017FO 2 Inch Radius Elbow, Ivory | Graybar Store
Wiremold (Legrand) - 2 Inch Radius Elbow, Ivory - V4017FO
+ / - Hover over image to Zoom
Other Views

    2 Inch Radius Elbow, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4017FO
    SKU: 97217193
    $61.67
    Checking Pricing
         
    Size:3-3/4 in.
    Fitting Type:90 degree Flat Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4017FO
    • Color Ivory
    • Size 3-3/4 in.
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type 90 degree Flat Elbow
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory 4000 series 3-3/4 inch steel 90 degree flat elbow with 2 inch radius.