Raco 1708 2 Inch Raco® Zinc Die Cast Raintight Insulated Hub | Graybar Store
Raco - 2 Inch Raco® Zinc Die Cast Raintight Insulated Hub - 1708
+ / - Hover over image to Zoom
Other Views

    2 Inch Raco® Zinc Die Cast Raintight Insulated Hub

    Manufacturer: Raco
    Manufacturer #: 1708
    SKU: 88217670
    $61.16
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1708
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2 in.
    • Country of Origin IN - India
    Product Overview:
    Zinc die cast raintight insulated hub for 2 inch rigid/IMC conduit.