Raco 2858 2 Inch Raco® Zinc Die Cast Clamp-Type Service Entrance Connector For Oval Cable | Graybar Store
Raco - 2 Inch Raco® Zinc Die Cast Clamp-Type Service Entrance Connector For Oval Cable - 2858
+ / - Hover over image to Zoom
Other Views

    2 Inch Raco® Zinc Die Cast Clamp-Type Service Entrance Connector For Oval Cable

    Manufacturer: Raco
    Manufacturer #: 2858
    SKU: 88218055
    $80.10
    Checking Pricing
         
    KO Size (Inches):2 in.
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2858
    • KO Size (Inches) 2 in.
    • Materials Die Cast Zinc
    • For Use With Service Entrance Cable
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Cable connector joins 2 inch oval service entrance cable to 2 inch enclosure KO. Cable connector is zinc die cast. Cable connector is clamp-type.