Raco 2008 2 Inch Raco® Steel EMT Set-Screw Connector | Graybar Store
Raco - 2 Inch Raco® Steel EMT Set-Screw Connector - 2008
+ / - Hover over image to Zoom
Other Views

    2 Inch Raco® Steel EMT Set-Screw Connector

    Manufacturer: Raco
    Manufacturer #: 2008
    SKU: 88217733
    $36.95
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2008
    • Connection Type Set-Screw
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel set-screw connector for 2 inch EMT.