Raco 1408 2 Inch Raco® Polypropylene Insulated Bushing | Graybar Store
Raco - 2 Inch Raco® Polypropylene Insulated Bushing - 1408
+ / - Hover over image to Zoom
Other Views

    2 Inch Raco® Polypropylene Insulated Bushing

    Manufacturer: Raco
    Manufacturer #: 1408
    SKU: 88217600
    $5.43
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1408
    • Materials Polypropylene
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polypropylene bushing is 2 inch.