Graybar Vendor COUP-SLEEVE-2 2 Inch PVC Sleeve Coupling | Graybar Store
Graybar Vendor - 2 Inch PVC Sleeve Coupling - COUP-SLEEVE-2
+ / - Hover over image to Zoom
Other Views

    2 Inch PVC Sleeve Coupling

    Manufacturer: Graybar Vendor
    Manufacturer #: COUP-SLEEVE-2
    SKU: 25259076
    $12.50
    Checking Pricing
         
    Length:6 in.
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # COUP-SLEEVE-2
    • Length 6 in.
    • Materials Thermoplastic Elastomer
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Sleeve coupling 2 inch, 6 inch length PVC.
    Conduit Sleeves are fast and easy to install and can be immediately accessed or left dark until needed