Graybar Vendor BELL-END-2 2 Inch PVC End Bell | Graybar Store
Graybar Vendor - 2 Inch PVC End Bell - BELL-END-2
+ / - Hover over image to Zoom
Other Views

    2 Inch PVC End Bell

    Manufacturer: Graybar Vendor
    Manufacturer #: BELL-END-2
    SKU: 93172352
    $4.47
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BELL-END-2
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    End bell for 2 inch PVC conduit. End bell is PVC.