Graybar Vendor BOX-ADAP-2 Adapter, Box, PVC Conduit, PVC, 2 in. | Graybar Store
Graybar Vendor - Adapter, Box, PVC Conduit, PVC, 2 in. - BOX-ADAP-2
+ / - Hover over image to Zoom
Other Views

    Adapter, Box, PVC Conduit, PVC, 2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: BOX-ADAP-2
    SKU: 93172324
    $1.30
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BOX-ADAP-2
    • Type Box
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Box adapter for 2 inch PVC conduit. Adapter is PVC.