Graybar Vendor LT-CONN-90D-2 Liquid Tight Connector, PVC, 90°, 2 in. | Graybar Store
Graybar Vendor - Liquid Tight Connector, PVC, 90°, 2 in. - LT-CONN-90D-2
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, PVC, 90°, 2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: LT-CONN-90D-2
    SKU: 95033519
    $22.19
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # LT-CONN-90D-2
    • Bend (Degree) 90
    • Materials PVC
    • For Use With Non-Metallic Liquidtight
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    90° liquidtight connector for 2 inch non-metallic liquidtight conduit. Connector is PVC.