Bridgeport Fittings TWB-56 Conduit Bushing, Polyethylene, EMT, Push-On, Insulating, 2 in. | Graybar Store
Bridgeport Fittings - Conduit Bushing, Polyethylene, EMT, Push-On, Insulating, 2 in. - TWB-56
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Polyethylene, EMT, Push-On, Insulating, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: TWB-56
    SKU: 98415336
    $1.47
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # TWB-56
    • Type Insulating
    • Connection Type Push-On
    • Materials Polyethylene
    • For Use With EMT Conduit
    • Trade Size (Inches) 2 in.
    • Country of Origin CA - Canada
    Product Overview:
    Polyethylene push-on insulating bushing is 2 inch and used with EMT.