Arlington 905 2 Inch Plated Steel Snap-In Blank | Graybar Store
Arlington - 2 Inch Plated Steel Snap-In Blank - 905
+ / - Hover over image to Zoom
Other Views

    2 Inch Plated Steel Snap-In Blank

    Manufacturer: Arlington
    Manufacturer #: 905
    SKU: 90082706
    $1.65
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 905
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Plated steel snap-in blank for 2 inch opening.