Arlington 406 2 Inch Plated Steel Rigid/IMC Conduit Locknut | Graybar Store
Arlington - 2 Inch Plated Steel Rigid/IMC Conduit Locknut - 406
+ / - Hover over image to Zoom
Other Views

    2 Inch Plated Steel Rigid/IMC Conduit Locknut

    Manufacturer: Arlington
    Manufacturer #: 406
    SKU: 90095737
    $1.31
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 406
    • Type Conduit Locknut
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Plated steel rigid/IMC conduit locknut is 2 inch.