Arlington 4405 Conduit Bushing, Plastic, Snap-In, 2 in. | Graybar Store
Arlington - Conduit Bushing, Plastic, Snap-In, 2 in. - 4405
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Plastic, Snap-In, 2 in.

    Manufacturer: Arlington
    Manufacturer #: 4405
    SKU: 92048590
    $0.88
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4405
    • Type Snap-In
    • Materials Plastic
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic snap-in bushing is 2 inch.