Arlington NM905 2 Inch Plastic Snap-In Blank | Graybar Store
Arlington - 2 Inch Plastic Snap-In Blank - NM905
+ / - Hover over image to Zoom
Other Views

    2 Inch Plastic Snap-In Blank

    Manufacturer: Arlington
    Manufacturer #: NM905
    SKU: 91028761
    $1.24
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NM905
    • Materials Plastic
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black plastic snap-in blank for 2 inch opening.