Arlington EMT200 Conduit Bushing, EMT, Insulating, Push-On, 2 in. | Graybar Store
Arlington - Conduit Bushing, EMT, Insulating, Push-On, 2 in. - EMT200
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, EMT, Insulating, Push-On, 2 in.

    Manufacturer: Arlington
    Manufacturer #: EMT200
    SKU: 96079048
    $1.60
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # EMT200
    • Type Insulating
    • Materials Plastic
    • Mounting Push-On
    • For Use With EMT Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic push-on insulating bushing is 2 inch and used with EMT conduit.